Shop BDG
See all product information
Create Account
Coated Gloves, Foam Latex, Rough, Palm, Not Rated Abrasion Level, Black, XS (6) 1 PR
- Mfr # 99-1-9842-6
- Zoro # G601251143
product price:Â
$
6.95
/pr
Key Features
Color
Black
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-9842-6
- Zoro #
- G601251143
- UPC #
- 063344428794
- Country of Origin
- Sri Lanka
Dimensions
- Glove Size
- XS (6)
- Thickness
- 15 ga
- Glove Length
- 11 in
- Glove Length Style
- Standard
- Size- Numeric
- 6
- Size- Alpha
- XS
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 3131X, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.