Coated Gloves, Foam Nitrile, Sandy, Palm, 4 Abrasion Level, Black/Gray, 3XL (12) 1 PR

  • Mfr # 99-1-9605-12

  • Zoro # G8663704


product price:  $4.79
/pr
Sold in multiples of 12 for $57.48

Key Features

Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9605-12
Zoro #
G8663704
UPC #
063344368717
Country of Origin
Multiple

Dimensions

Glove Size
3XL (12)
Thickness
15 ga.
Glove Length
9 in
Glove Length Style
Standard

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI/ISEA 105, EN 388, EN 407
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Cuff Style
Knit
Coating Material
Foam Nitrile
Base Coating Coverage
Palm
Latex-Free
No
Glove Safety Features
Safety Message
Glove Hand Style
Left and Right
Glove Materials
Nylon/Spandex
Series
X-Site 99-1-9605
Brand and Series
BDG X-Site 99-1-9605
Reinforcement Coverage
Reinforced Forearm
Coating Coverage
Palm
ANSI/ISEA Cut Level - 2011
1
Touchscreen Compatible
No
Anti-Static
No
Glove Coating Color
Black
Double-Dipped
No
Hand Protection Style
Glove
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Minimum Temperature
Not Rated
Knit Material
Nylon
Finger Coverage
Full Finger
Maximum Temperature
284 Degrees F
ANSI/ISEA Heat Level
2

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.