Coated Gloves, Foam Nitrile, Sandy, Palm, 4 Abrasion Level, Black/Gray, XS (6) 1 PR

  • Mfr # 99-1-9605-6

  • Zoro # G9757901


product price:  $4.79
/pr
Sold in multiples of 12 for $57.48

Key Features

Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9605-6
Zoro #
G9757901
UPC #
063344368700
Country of Origin
Multiple

Dimensions

Glove Size
XS (6)
Thickness
15 ga.
Glove Length
9 in
Glove Length Style
Standard

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
ANSI/ISEA 105, EN 388, EN 407
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Latex-Free
No
ANSI/ISEA Cut Level - 2011
1
Glove Materials
Nylon/Spandex
Series
X-Site 99-1-9605
Reinforcement Coverage
Reinforced Forearm
Glove Safety Features
Safety Message
Base Coating Coverage
Palm
Brand and Series
BDG X-Site 99-1-9605
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Anti-Static
No
Cuff Style
Knit
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Minimum Temperature
Not Rated
Coating Type
Dipped
Finger Coverage
Full Finger
Knit Material Color
Gray
Knit Material
Nylon
Hand Protection Style
Glove
ANSI/ISEA Heat Level
2
Maximum Temperature
284 Degrees F

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.