Coated Gloves, Foam Nitrile, Sandy, Palm, Not Rated Abrasion Level, Black, S (7) 1 PR

  • Mfr # 99-1-9860-7

  • Zoro # G9757280


product price:  $4.69
/pr

Key Features

Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9860-7
Zoro #
G9757280
UPC #
063344175360
Country of Origin
Sri Lanka

Dimensions

Glove Size
S (7)
Thickness
15 ga
Glove Length
11 in
Glove Length Style
Standard

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sandy
Glove Construction
Seamless Knit
Series
X-Site 99-1-9860
Base Coating Coverage
Palm
Reinforcement Coverage
Reinforced Forearm
ANSI/ISEA Cut Level - 2011
1
Latex-Free
No
Glove Safety Features
Safety Message
Brand and Series
BDG X-Site 99-1-9860
Base Coating Material
Foam Nitrile
Glove Materials
Nylon
Touchscreen Compatible
No
Cuff Style
Knit
Anti-Static
No
Glove Coating Color
Black
Glove Hand Style
Left and Right
Coating Type
Dipped
Double-Dipped
No
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
Finger Coverage
Full Finger
Knit Material
Nylon
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Maximum Temperature
176 Degrees F
ANSI/ISEA Heat Level
1

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.