
Coated Gloves, Foam Nitrile, Smooth, Palm, Not Rated Abrasion Level, 2XL 1 PR
Mfr # 99-1-9860-1-1K
Zoro # G301844119
product price:Â $3.39
/pr
Sold in multiples of 12 for $40.68
Key Features
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9860-1-1K
Zoro #
G301844119
UPC #
063344390930
Country of Origin
Sri Lanka
Dimensions
Glove Size
2XL
Glove Length
9.25 in
Details
Item
Coated Gloves
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388, EN407
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Cuff Style
Knit
EN 388 Rating
4131X
Series
X-SITE
Glove Materials
Nylon, Foam Nitrile
Max. Temp.
176 Degrees F
Knit Material
Nylon
Hand Protection Style
Glove
Maximum Temperature
176 Degrees F
Glove Lining Material
Unlined
ANSI/ISEA Heat Level
1
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, EN 388 Rating 4131X, Standards EN388, EN407, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.