Shop BDG

Coated Gloves, Foam Nitrile, Smooth, Palm, Not Rated Abrasion Level, Gray/White, 2XL (11) 1 PR

  • Mfr # 99-1-9800-11
  • Zoro # G9757612

product price: 
$
2.29
/pr
Sold in multiples of 12 prs for $27.48

Key Features

Color
Gray/White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-9800-11
Zoro #
G9757612
UPC #
063344256557
Country of Origin
China
Item
Coated Gloves
Color
Gray/White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
Glove Safety Features
Safety Message
Series
X-Site 99-1-9800
Brand and Series
BDG X-Site 99-1-9800
Base Coating Coverage
Palm
Latex-Free
No
Reinforcement Coverage
Reinforced Forearm
ANSI/ISEA Cut Level - 2011
1
ANSI/ISEA Cut Level
A1
Base Coating Material
Foam Nitrile
Insulated
No
Glove Materials
Nylon
Touchscreen Compatible
No
Glove Coating Color
Gray
Glove Hand Style
Left and Right
Cuff Style
Knit
Anti-Static
No
Coating Type
Dipped
Double-Dipped
No
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Finger Coverage
Full Finger
Knit Material Color
White
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
ANSI/ISEA Cut Load
200 g
EN 388 Rating
4121
Palm Style
Single Layer
Includes Finger Fourchettes
No
Reflective Backing
No
Lint-Free
No
Glove Lining Material
Unlined
Reversible
No
EN 388 Impact Rated
No

Dimensions

Glove Size
2XL (11)
Thickness
13 ga
Glove Length
9.75 in
Glove Length Style
Standard
Size- Numeric
11
Size- Alpha
2XL

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, EN 388 Rating 4121, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.