Coated Gloves, Foam Nitrile, Smooth, Palm, Not Rated Abrasion Level, Gray/White, S (7) 1 PR

  • Mfr # 99-1-9800-7

  • Zoro # G9757910


product price:  $2.29
/pr
Sold in multiples of 12 for $27.48

Key Features

Color
Gray/White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9800-7
Zoro #
G9757910
UPC #
063344256571
Country of Origin
China

Dimensions

Glove Size
S (7)
Thickness
13 ga
Glove Length
9.75 in
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Gray/White
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level - 2011
1
Insulated
No
Glove Materials
Nylon
Base Coating Coverage
Palm
Reinforcement Coverage
Reinforced Forearm
Brand and Series
BDG X-Site 99-1-9800
Latex-Free
No
ANSI/ISEA Cut Level
A1
Series
X-Site 99-1-9800
Base Coating Material
Foam Nitrile
Glove Safety Features
Safety Message
Touchscreen Compatible
No
Cuff Style
Knit
Glove Coating Color
Gray
Anti-Static
No
Glove Hand Style
Left and Right
Knit Material Color
White
Knit Material
Nylon
Finger Coverage
Full Finger
Double-Dipped
No
Coating Type
Dipped
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Reversible
No
EN 388 Rating
4121
Palm Style
Single Layer
Reflective Backing
No
EN 388 Impact Rated
No
Glove Lining Material
Unlined
Lint-Free
No
ANSI/ISEA Cut Load
200 g

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, EN 388 Rating 4121, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.