Coated Gloves, Foam Nitrile, Sponge, Palm, Not Rated Abrasion Level, Black, L (9) 1 PR

  • Mfr # 99-1-9799-9-K

  • Zoro # G401802743


product price:  $4.19
/pr
Sold in multiples of 12 for $50.28

Key Features

Glove Size
L (9)
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9799-9-K
Zoro #
G401802743
UPC #
063344390657
Country of Origin
China

Dimensions

Glove Size
L (9)
Glove Length
9.25 in
Size- Numeric
9

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sponge
Standards
EN 388
Glove Construction
Seamless Knit
Insulated
No
Cuff Style
Knit
ANSI/ISEA Cut Level
A1
Impact Glove Type
CE Rated
Series
Deny 99-1-9799
Glove Materials
Nylon
EN 388 Rating
4132X
Knit Material Color
Black
Reflective Backing
No
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Finger Coverage
Full Finger
Reversible
No
Latex-Free
No
Palm Style
Single Layer
Lint-Free
No
Knit Material
Nylon
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Glove Coating Color
Black
Double-Dipped
No
Minimum Temperature
Not Rated
EN 388 Impact Rated
No
Hand Protection Style
Glove
Glove Lining Material
Unlined
ANSI/ISEA Cut Load
200 g

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4132X, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.