Coated Gloves, Foam Nitrile, Sponge, Palm, Not Rated Abrasion Level, Black, M (8) 1 PR

  • Mfr # 99-1-9799-8

  • Zoro # G8664529


product price:  $3.99
/pr
Sold in multiples of 12 for $47.88

Key Features

Glove Size
M (8)
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9799-8
Zoro #
G8664529
UPC #
063344364603
Country of Origin
China

Dimensions

Glove Size
M (8)
Thickness
13 ga.
Glove Length
9.25 in
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sponge
Standards
EN 388
Glove Construction
Seamless Knit
Cuff Style
Knit
Glove Safety Features
Safety Message
Latex-Free
No
ANSI/ISEA Cut Level - 2011
1
Series
Deny 99-1-9799
Coating Coverage
Palm
Insulated
No
Base Coating Coverage
Palm
Brand and Series
BDG Deny 99-1-9799
ANSI/ISEA Cut Level
A1
Coating Material
Foam Nitrile
Base Coating Material
Foam Nitrile
Glove Materials
Nylon
Glove Hand Style
Left and Right
Reinforcement Coverage
Reinforced Forearm
Touchscreen Compatible
No
Anti-Static
No
Glove Coating Color
Black
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Coating Type
Dipped
Double-Dipped
No
Knit Material Color
Black
Knit Material
Nylon
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Glove Lining Material
Unlined
Lint-Free
No
EN 388 Rating
4132X
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
200 g
Reversible
No
Palm Style
Single Layer
Reflective Backing
No
Includes Finger Fourchettes
No

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4132X, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.