Coated Gloves, Foam Nitrile, Textured Palm, 4 Abrasion Level, Blk/Yellow, 3XL, 1 PR, Vendor Pack
Mfr # 99-1-9606-12-K
Zoro # G201843953
product price:Â $2.99
/pr
Sold in multiples of 12 for $35.88
Key Features
Color
Black/Yellow
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9606-12-K
Zoro #
G201843953
UPC #
063344430063
Country of Origin
Multiple
Dimensions
Glove Size
3XL
Thickness
15 ga.
Glove Length
10 in
Details
Item
Seamless Hi-Viz Coated Gloves
Color
Black/Yellow
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Textured
Standards
EN388
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Cuff Style
Knit
Glove Safety Features
High-Visibility
Glove Materials
Nylon/Spandex, Foam Nitrile
Series
X-SITE
EN 388 Rating
4131
ANSI/ISEA Abrasion Cycles
3,000
Glove Lining Material
Unlined
Hand Protection Style
Glove
Knit Material
Nylon
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4131, Standards EN388, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.