Coated Gloves, Foam Nitrile, Textured Palm, 4 Abrasion Level, Blk/Yellow, XS, 1 PR, Vendor Pack

  • Mfr # 99-1-9606-6-K

  • Zoro # G401843913


product price:  $2.99
/pr
Sold in multiples of 12 for $35.88

Key Features

Color
Black/Yellow
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9606-6-K
Zoro #
G401843913
UPC #
063344430087
Country of Origin
Multiple

Dimensions

Glove Size
XS
Thickness
15 ga.
Glove Length
10 in

Details

Item
Seamless Hi-Viz Coated Gloves
Color
Black/Yellow
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
No
Glove Coating Finish
Textured
Standards
EN388
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Cuff Style
Knit
EN 388 Rating
4131
Glove Materials
Nylon/Spandex, Foam Nitrile
ANSI/ISEA Abrasion Cycles
3,000
Glove Safety Features
High-Visibility
Series
X-SITE
Glove Lining Material
Unlined
Hand Protection Style
Glove
Knit Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, EN 388 Rating 4131, Standards EN388, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.