Coated Gloves, Latex, Rough, Palm, Not Rated Abrasion Level, Black, S 1 PR
Mfr # 99-1-9842-7-K
Zoro # G601844178
product price:Â $3.29
/pr
Sold in multiples of 12 for $39.48
Key Features
Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9842-7-K
Zoro #
G601844178
UPC #
063344390817
Country of Origin
Sri Lanka
Dimensions
Glove Size
S
Glove Length
9.5 in
Details
Item
Coated Gloves
Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Rough
Standards
CFIA Rated, EN388
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Cuff Style
Knit
Series
X-SITE
EN 388 Rating
3131X
Latex-Free
No
Glove Materials
Nylon, Latex
Knit Material
Nylon
Hand Protection Style
Glove
Glove Lining Material
Unlined
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 3131X, Standards CFIA Rated, EN388, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.