Shop BDG
See all product information
Create Account
Coated Gloves, Latex, Rough, Palm, Not Rated Abrasion Level, Black, XL 1 PR
Mfr # 99-1-9842-1-0K
Zoro # G401844194
product price:Â
$
3.29
/pr
Sold in multiples of 12Â prs for $39.48
Key Features
Color
Black
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-1-9842-1-0K
- Zoro #
- G401844194
- UPC #
- 063344390800
- Country of Origin
- Sri Lanka
- Item
- Coated Gloves
- Color
- Black
- Glove Coating Material
- Latex
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Glove Coating Finish
- Rough
- Standards
- CFIA Rated, EN388
- Glove Construction
- Seamless Knit
- Cuff Style
- Knit
- ANSI/ISEA Cut Level
- Not Rated
- EN 388 Rating
- 3131X
- Latex-Free
- No
- Glove Materials
- Nylon, Latex
- Series
- X-SITE
- Knit Material
- Nylon
- Hand Protection Style
- Glove
- Glove Lining Material
- Unlined
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 3131X, Standards CFIA Rated, EN388, Glove Coating Cover Palm, Glove Performance High Dexterity, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.