Zoro Homepage

Coated Gloves, NBR, Textured, Palm, Black, M (8) 1 PR

  • Mfr # 99-1-8110-8

  • Zoro # G904377243


product price: $6.09
/pr

Key Features

Color
Black
Glove Coating Material
NBR
Glove Coating Coverage
Palm
Silicone-Free
No
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-8110-8
Zoro #
G904377243
UPC #
063344439233
Country of Origin
Sri Lanka

Dimensions

Glove Size
M (8)
Thickness
15 ga
Glove Length
9.75 in
Size- Numeric
8

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
NBR
Glove Coating Coverage
Palm
Silicone-Free
No
Glove Coating Finish
Textured
Knit Material
Nylon, Spandex
Standards
EN 407
Glove Construction
Seamless Knit
Base Coating Material
Nitrile
Double-Dipped
No
Glove Lining Material
Unlined
Palm Type
Coated
Glove Coating Color
Black
ANSI/ISEA Cut Level
Not Rated
Series
BDG Planet
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Pairs per Package
1
Cuff Color
Black
Insulated
No
EN 388 Rating
4131A
Includes Finger Fourchettes
No
Lint-Free
No
Knit Material Color
White
EN 388 Impact Rated
Yes
Base Coating Coverage
Palm
Reversible
No
Glove Hand Style
Left and Right
Hem Style
Finished
Finger Coverage
Full Finger
Touchscreen Compatible
No
Sold As
Pair
Cuff Style
Hemmed
Maximum Temperature
212 Degrees F
Latex-Free
No
Glove Materials
Nylon/Spandex
Green Certification or Other Recognition
Carbon-Inset(R) Certified

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Spandex, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Tear-Resistant, EN 388 Rating 4131A, Standards EN 407, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.