Coated Gloves, NBR, Textured, Palm, Black, S (7) 1 PR
Mfr # 99-1-8110-7
Zoro # G104377241
product price: $6.09
/prKey Features
Color
Black
Glove Coating Material
NBR
Glove Coating Coverage
Palm
Silicone-Free
No
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-8110-7
Zoro #
G104377241
UPC #
063344439240
Country of Origin
Sri Lanka
Dimensions
Glove Size
S (7)
Thickness
15 ga
Glove Length
9.75 in
Size- Numeric
7
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, Spandex, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Tear-Resistant, EN 388 Rating 4131A, Standards EN 407, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.