Coated Gloves, Nitrile Coated, Sandy Palm, 15 ga, Nylon/Spandex Shell, 2XL, 1 PR, Vendor Pack

  • Mfr # 99-1-9605-11-K

  • Zoro # G301802393


product price:  $3.99
/pr
Sold in multiples of 12 for $47.88

Key Features

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9605-11-K
Zoro #
G301802393
UPC #
063344430032
Country of Origin
Multiple

Dimensions

Glove Size
2XL (11)
Thickness
15 ga
Glove Length
10 in
Size- Numeric
11

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ANSI/ISEA 105, EN 388, EN 407
Glove Construction
Seamless Knit
Insulated
No
ANSI/ISEA Cut Level
Not Rated
Cuff Style
Knit
Glove Materials
Nylon/Spandex
EN 388 Rating
4131X
Impact Glove Type
CE Rated
Max. Temp.
284 Degrees F
Series
X-Site
Latex-Free
No
EN 407 Contact Heat Level
1 sec
Knit Material
Nylon
Palm Style
Single Layer
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Minimum Temperature
Not Rated
Reflective Backing
No
Knit Material Color
Gray
Finger Coverage
Full Finger
Includes Finger Fourchettes
No
EN 388 Impact Rated
No
Glove Coating Color
Black
Glove Hand Style
Left and Right
Reversible
No
Double-Dipped
No
Hand Protection Style
Glove
Maximum Temperature
284 Degrees F
ANSI/ISEA Heat Level
2

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 407 Contact Heat Level 1 sec, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN 388, EN 407, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Dexterity, High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.