Coated Gloves, Nitrile Coated, Sandy Palm, 15 ga, Nylon/Spandex Shell, 3XL, 1 PR, Vendor Pack
Mfr # 99-1-9605-12-K
Zoro # G501802391
product price:Â $3.99
/pr
Sold in multiples of 12 for $47.88
Key Features
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9605-12-K
Zoro #
G501802391
UPC #
063344430056
Country of Origin
Multiple
Dimensions
Glove Size
3XL (12)
Thickness
15 ga
Glove Length
10 in
Size- Numeric
12
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 407 Contact Heat Level 1 sec, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN 388, EN 407, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Dexterity, High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.