Coated Gloves, Nitrile Coated, Sandy Palm, 15 ga, Nylon/Spandex Shell, S, 1 PR, Vendor Pack

  • Mfr # 99-1-9605-7-K

  • Zoro # G701802412


product price: $3.99
/pr
Sold in multiples of 12 for $47.88

Key Features

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9605-7-K
Zoro #
G701802412
UPC #
063344430018
Country of Origin
Multiple

Dimensions

Glove Size
S (7)
Thickness
15 ga
Glove Length
10 in
Size- Numeric
7

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Sandy
Standards
ANSI/ISEA 105, EN 388, EN 407
Glove Construction
Seamless Knit
Cuff Style
Knit
ANSI/ISEA Cut Level
Not Rated
Insulated
No
EN 388 Rating
4131X
Impact Glove Type
CE Rated
Glove Materials
Nylon/Spandex
Max. Temp.
284 Degrees F
Series
X-Site
Includes Finger Fourchettes
No
Reversible
No
Glove Hand Style
Left and Right
Latex-Free
No
Knit Material
Nylon
Touchscreen Compatible
No
Finger Coverage
Full Finger
Reflective Backing
No
Palm Style
Single Layer
EN 407 Contact Heat Level
1 sec
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Coating Color
Black
Lint-Free
No
Hand Protection Style
Glove
Maximum Temperature
284 Degrees F
Double-Dipped
No
EN 388 Impact Rated
No
Knit Material Color
Gray
ANSI/ISEA Heat Level
2

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 407 Contact Heat Level 1 sec, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN 388, EN 407, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Dexterity, High Grip, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.