Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Textured, Palm, Black, 2XS (5) 1 PR

  • Mfr # 99-1-8110-5-V

  • Zoro # G310084100


product price: $6.45
/pr
Sold in multiples of 2 for $12.90

Key Features

Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-8110-5-V
Zoro #
G310084100
UPC #
63344443445
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XS (5)
Thickness
15 ga

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Textured
Standards
EN 407
Glove Construction
Seamless Knit
Series
BDG Planet-V
Glove Materials
Nylon/Spandex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.