Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile, Textured, Palm, Blue/Gray, 2XS 1 PR

  • Mfr # 99-1-4015-5

  • Zoro # G515821166


product price: $4.49
/pr

Key Features

Color
Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Silicone-Free
Yes
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-4015-5
Zoro #
G515821166
UPC #
063344448778
Country of Origin
China

Dimensions

Glove Size
2XS
Thickness
15 ga
Glove Length
8.5 in
Size- Numeric
5
Size- Alpha
2XS

Details

Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Silicone-Free
Yes
Glove Coating Finish
Textured
Knit Material
Nylon, Spandex
Standards
EN 1186, EN 388, EN 407
Glove Construction
Seamless Knit
Latex-Free
Yes
Insulated
No
ANSI/ISEA Cut Level
Not Rated
Cuff Style
Elastic Knit
Series
DENY 4015
Glove Materials
Nylon/Spandex
Pairs per Package
1
Hand Protection Style
Glove
Glove Coating Color
Blue
EN 388 Rating
4131X
Sold As
Pair
EN 388 Impact Rated
No
Palm Type
Coated
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Knit Material Color
Gray
Finger Coverage
Full Finger
Double-Dipped
No
Hem Style
Finished
Reversible
No
Includes Finger Fourchettes
No
Maximum Temperature
212 Degrees F
Lint-Free
No

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Spandex, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131X, Glove Insulation Weight Not Applicable, Standards EN 388, EN 407, EN 1186, Knuckle Protection Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.