Zoro Homepage

Coated Gloves, Nitrile, Textured, Palm, Blue/Gray, L 1 PR

  • Mfr # 99-1-4015-9

  • Zoro # G115821153


product price: $4.49
/pr

Key Features

Color
Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Silicone-Free
Yes
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-4015-9
Zoro #
G115821153
UPC #
063344448815
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 ga
Glove Length
8.5 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Silicone-Free
Yes
Glove Coating Finish
Textured
Knit Material
Nylon, Spandex
Standards
EN 1186, EN 388, EN 407
Glove Construction
Seamless Knit
Latex-Free
Yes
Cuff Style
Elastic Knit
Series
DENY 4015
Glove Materials
Nylon/Spandex
Insulated
No
ANSI/ISEA Cut Level
Not Rated
Sold As
Pair
Pairs per Package
1
Palm Type
Coated
Glove Hand Style
Left and Right
Glove Coating Color
Blue
EN 388 Rating
4131X
EN 388 Impact Rated
No
Hand Protection Style
Glove
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Reversible
No
Lint-Free
No
Finger Coverage
Full Finger
Knit Material Color
Gray
Double-Dipped
No
Maximum Temperature
212 Degrees F
Includes Finger Fourchettes
No
Hem Style
Finished

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Spandex, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131X, Glove Insulation Weight Not Applicable, Standards EN 388, EN 407, EN 1186, Knuckle Protection Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.