Zoro Homepage

Coated Gloves, Nitrile, Textured, Palm, Blue/Gray, M 1 PR

  • Mfr # 99-1-4015-8

  • Zoro # G815821163


product price: $4.49
/pr

Key Features

Color
Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Silicone-Free
Yes
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-4015-8
Zoro #
G815821163
UPC #
063344448808
Country of Origin
China

Dimensions

Glove Size
M
Thickness
15 ga
Glove Length
8.5 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Silicone-Free
Yes
Glove Coating Finish
Textured
Knit Material
Nylon, Spandex
Standards
EN 1186, EN 388, EN 407
Glove Construction
Seamless Knit
Series
DENY 4015
Glove Materials
Nylon/Spandex
Cuff Style
Elastic Knit
ANSI/ISEA Cut Level
Not Rated
Insulated
No
Latex-Free
Yes
Pairs per Package
1
Glove Coating Color
Blue
Palm Type
Coated
Hand Protection Style
Glove
Glove Hand Style
Left and Right
EN 388 Rating
4131X
Sold As
Pair
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
No
Maximum Temperature
212 Degrees F
Double-Dipped
No
Lint-Free
No
Knit Material Color
Gray
Hem Style
Finished
Finger Coverage
Full Finger
Reversible
No
Includes Finger Fourchettes
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Nylon, Spandex, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4131X, Glove Insulation Weight Not Applicable, Standards EN 388, EN 407, EN 1186, Knuckle Protection Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.