Coated Gloves, Polyurethane, Sandy, Palm, Not Rated Abrasion Level, L (9) 1 PR
Mfr # 99-1-9779-9
Zoro # G501209817
product price: $8.79
/prKey Features
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9779-9
Zoro #
G501209817
UPC #
063344433941
Country of Origin
Multiple
Dimensions
Glove Size
L (9)
Thickness
15 ga
Details
Item
Coated Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Sandy
Standards
EN 1149 - Confirmed, EN388
Cuff Style
Knit
Knit Material Color
Beige
Coating Type
Dipped
Minimum Temperature
Not Rated
Latex-Free
No
Surface Resistivity
1.00 x 10^5 ohm/sq
Touchscreen Compatible
Yes
Glove Coating Color
Beige
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon
Double-Dipped
No
Electrostatic Properties
Conductive
Hand Protection Style
Glove
Glove Features
Touchscreen Compatible
Glove Materials
Nylon/Copper Shell
Description
Coated Gloves, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Standards EN 1149 - Confirmed, EN388, Surface Resistivity 1.00 x 10^5 ohm/sq, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.