Coated Gloves, Polyurethane, Smooth, Palm, Not Rated Abrasion Level, Black/Blue, L (9) 1 PR
Mfr # 99-1-9865-9
Zoro # G9757393
product price:Â $4.99
/pr
Sold in multiples of 12 for $59.88
Key Features
Color
Black/Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9865-9
Zoro #
G9757393
UPC #
063344295570
Country of Origin
Multiple
Dimensions
Glove Size
L (9)
Thickness
18 ga
Glove Length
11 in
Glove Length Style
Standard
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.