Coated Gloves, Polyurethane, Smooth, Palm, Not Rated Abrasion Level, Blue, XS (6) 1 PR
Mfr # 99-1-9865-6-K
Zoro # G001808695
product price:Â $4.59
/pr
Sold in multiples of 12 for $55.08
Key Features
Color
Blue
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-9865-6-K
Zoro #
G001808695
UPC #
063344436034
Country of Origin
Multiple
Dimensions
Glove Size
XS (6)
Thickness
18 ga
Glove Length
9.25 in
Size- Numeric
6
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 3121, Standards EN 388, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.