Coated Gloves, Polyurethane, Smooth, Palm, Not Rated Abrasion Level, M 1 PR
Mfr # 99-1-9880-8-K
Zoro # G901844182
product price: $1.59
/pr
Sold in multiples of 12 for $19.08
Key Features
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9880-8-K
Zoro #
G901844182
UPC #
063344391135
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
9.25 in
Details
Item
Coated Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
CFIA Rated, EN388
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Cuff Style
Knit
EN 388 Rating
4131X
Series
X-SITE
Glove Materials
Nylon, Polyurethane
Hand Protection Style
Glove
Glove Lining Material
Unlined
Knit Material
Nylon
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 4131X, Standards CFIA Rated, EN388, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.