Coated Gloves, Polyurethane, Smooth, Palm, Not Rated Abrasion Level, S 1 PR

  • Mfr # 99-1-9880-7-K

  • Zoro # G901844199


product price: $1.59
/pr
Sold in multiples of 12 for $19.08

Key Features

Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9880-7-K
Zoro #
G901844199
UPC #
063344391111
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.25 in

Details

Item
Coated Gloves
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
CFIA Rated, EN388
Glove Construction
Seamless Knit
Cuff Style
Knit
ANSI/ISEA Cut Level
Not Rated
Series
X-SITE
EN 388 Rating
4131X
Glove Materials
Nylon, Polyurethane
Knit Material
Nylon
Glove Lining Material
Unlined
Hand Protection Style
Glove

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, EN 388 Rating 4131X, Standards CFIA Rated, EN388, Glove Coating Cover Palm, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.