Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Smooth, Palm, Not Tested Abrasion Level, Black, M (8) 1 PR

  • Mfr # 99-1-9802-8

  • Zoro # G9758349


product price: $2.19
/pr
Sold in multiples of 12 for $26.28

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-9802-8
Zoro #
G9758349
UPC #
063344257929
Country of Origin
Multiple

Dimensions

Glove Size
M (8)
Thickness
0.6 mil
Glove Length
9.25 in
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN 388
Glove Construction
Seamless Knit
Reinforcement Coverage
Reinforced Forearm
Series
X-Site
Insulated
No
Latex-Free
No
ANSI/ISEA Cut Level
A1
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Glove Safety Features
Safety Message
Base Coating Coverage
Palm
ANSI/ISEA Cut Level - 2011
1
Brand and Series
BDG X-Site 99-1-9802
Touchscreen Compatible
No
Anti-Static
No
Cuff Style
Knit
Glove Hand Style
Left and Right
Glove Coating Color
Black
Double-Dipped
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Knit Material Color
Black
Minimum Temperature
Not Rated
Knit Material
Nylon
Coating Type
Dipped
Includes Finger Fourchettes
No
Lint-Free
No
EN 388 Rating
4131X
Glove Lining Material
Unlined
ANSI/ISEA Cut Load
200 g
EN 388 Impact Rated
No
Palm Style
Single Layer
Reversible
No
Reflective Backing
No

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, EN 388 Rating 4131X, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.