Zoro Homepage

Coated Gloves, Polyurethane, Smooth, Palm, Not Tested Abrasion Level, Black, S (7) 1 PR

  • Mfr # 99-1-9802-7

  • Zoro # G9758209


product price: $1.99
/pr
Sold in multiples of 12 for $23.88

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9802-7
Zoro #
G9758209
UPC #
063344353577
Country of Origin
Multiple

Dimensions

Glove Size
S (7)
Thickness
0.6 mil
Glove Length
9.25 in
Glove Length Style
Standard
Size- Numeric
7

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN 388
Glove Construction
Seamless Knit
Reinforcement Coverage
Reinforced Forearm
Base Coating Coverage
Palm
Brand and Series
BDG X-Site 99-1-9802
Latex-Free
No
Base Coating Material
Foam Nitrile
Series
X-Site
ANSI/ISEA Cut Level - 2011
1
ANSI/ISEA Cut Level
A1
Glove Safety Features
Safety Message
Glove Materials
Nylon
Insulated
No
Touchscreen Compatible
No
Anti-Static
No
Glove Coating Color
Black
Cuff Style
Knit
Glove Hand Style
Left and Right
Knit Material Color
Black
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Knit Material
Nylon
Coating Type
Dipped
Double-Dipped
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Lint-Free
No
Includes Finger Fourchettes
No
Palm Style
Single Layer
Reversible
No
EN 388 Impact Rated
No
Reflective Backing
No
Glove Lining Material
Unlined
EN 388 Rating
4131X
ANSI/ISEA Cut Load
200 g

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, EN 388 Rating 4131X, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.