Coated Gloves, Polyurethane, Smooth, Palm, Not Tested Abrasion Level, Black, XL (10) 1 PR
Mfr # 99-1-9802-10
Zoro # G9758565
product price: $1.79
/prSold in multiples of 12 for $21.48
Key Features
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Tested
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9802-10
Zoro #
G9758565
UPC #
063344257981
Country of Origin
Multiple
Dimensions
Glove Size
XL (10)
Thickness
0.6 mil
Glove Length
9.25 in
Glove Length Style
Standard
Size- Numeric
10
Description
Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Tear-Resistant, EN 388 Rating 4131X, Insulated No, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.