Knit Gloves, PVC, Smooth, Full, Not Rated Abrasion Level, Orange, Universal 1 PR
Mfr # 99-1-7341
Zoro # G801709024
product price: $10.99
/prKey Features
Glove Size
Universal
Color
Orange
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-7341
Zoro #
G801709024
UPC #
063344170099
Country of Origin
China
Dimensions
Glove Size
Universal
Glove Length
10.5 in
Glove Length Style
Standard
Description
Coated Gloves,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.