Cut-Resistant Coated Gloves, Cut Level A2 , Nitrile , Textured , 2XS 1 PR
Mfr # 99-1-8120-5
Zoro # G004377242
product price: $10.49
/prKey Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
White
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-8120-5
Zoro #
G004377242
UPC #
063344439738
Country of Origin
Sri Lanka
Dimensions
Glove Size
2XS
Glove Length
9.75 in
Thickness
15 gaugeuge
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Heat-Resistant, Puncture-Resistant, Tear-Resistant, EN 388 Rating 4X43B, Standards EN 407, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.