Cut-Resistant Gloves, Cut Level A3 , Dipped , Polyurethane , Sandy , L 1 PR

  • Mfr # 99-1-9761-9

  • Zoro # G601709002


product price: $17.59
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-9761-9
Zoro #
G601709002
UPC #
063344256496
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Yellow
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
CUT-X 9761
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
1,000 g
ANSI/ISEA Impact Level
Not Available
Glove Construction
Seamless Knit
Standards
ANSI/ISEA 105, EN 388
Insulated
No
ANSI/ISEA Puncture Level
Not Available
ANSI/ISEA Cut Load
1,000 g
ANSI/ISEA Heat Level
2
ANSI/ISEA Needlestick Level
Not Tested
Hand Protection Style
Glove
EN 388 Impact Rated
No
EN 388 Rating
4443C
ANSI/ISEA Heat Level (Max. Temp.)
2 (284 Degrees F)
Inspection Glove Type
Hemmed
Brand and Series
BDG Cut-X 99-1-9761
Impact Protection Style
Flexible
Includes Padded Palm
No
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Full
Reversible
No
Includes Finger Fourchettes
No
Includes Red Palm
No
Glove Liner Material
Unlined
Reflective Backing
No
Silicone-Free
No
Anti-Static
No
Thumb Sweat Wipe
No
Includes ID Panel
No
Includes Double Palm
No
Palm Style
Single Layer
Rope Channel Reinforcement
No
Lint-Free
No
Includes Pull Strap
No
Latex-Free
No
Finger Coverage
Full Finger
High-Visibility
No
Glove Coating Color
Black
Waterproof
No
Touchscreen Compatible
No
Includes Pinch Point Protection
No
Maximum Temperature
284 Degrees F
ANSI/ISEA Needlestick Level - Palm
Not Available
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Glove Lining Material
Unlined
Minimum Temperature
Not Rated
Double-Dipped
No
Glove Features
High Visibility
Oil-Resistant
No

Description

Coated Gloves,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.