Zoro Homepage

Cut Resistant Coated Gloves, Cut Level A3 , Double Dipped , Foam Nitrile , Foam , XL 1 PR

  • Mfr # 99-9-301-10

  • Zoro # G701708998


product price: $11.19
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
Color
Black,Orange
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-9-301-10
Zoro #
G701708998
UPC #
063344435754
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
15 gaugeuge

Description

Coated Gloves,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.