Coated Gloves, PVC, Rough, Full, Not Rated Abrasion Level, L 1 PR
Mfr # 99-1-904-K
Zoro # G501843905
product price:Â $3.85
/pr
Sold in multiples of 12 for $46.20
Key Features
Glove Size
L
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99-1-904-K
Zoro #
G501843905
UPC #
063344389422
Country of Origin
China
Dimensions
Glove Size
L
Glove Length
10.5 in
Details
Item
Coated Gloves
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Rough
Standards
CFIA Rated
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Level
Not Rated
Cuff Style
Knit
Glove Materials
Cotton, PVC
Series
DENY
Base Coating Material
PVC
Water Resistant
Yes
Base Coating Coverage
Full
Hand Protection Style
Glove
Knit Material
Cotton
Glove Lining Material
Unlined
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Standards CFIA Rated, Base Coating Material PVC, Glove Coating Cover Full, Glove Performance High Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.