
Coated Gloves, PVC, Smooth, Full, Not Rated Abrasion Level, Yellow, One Size 1 PR
Mfr # 99-1-302-K
Zoro # G501708549
product price:Â $2.35
/pr
Sold in multiples of 4 for $9.40
Key Features
Glove Size
One Size
Color
Yellow
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-302-K
Zoro #
G501708549
UPC #
63344389163
Country of Origin
China
Dimensions
Glove Size
One Size
Details
Item
Coated Gloves
Color
Yellow
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Smooth
Glove Construction
Cut and Sewn
ANSI/ISEA Cut Level
Not Rated
Cuff Style
Knit
Series
Deny 99-1-302
Glove Materials
Cotton
Description
Cotton shell; Full PVC coating w/smooth finish; Elastic knit wrist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.