Coated Gloves, PVC, Smooth, Full, Not Rated Abrasion Level, Yellow, One Size 1 PR

  • Mfr # 99-1-302

  • Zoro # G101709021


product price:  $2.99
/pr

Key Features

Glove Size
One Size
Color
Yellow
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-1-302
Zoro #
G101709021
UPC #
063344170242
Country of Origin
China

Dimensions

Glove Size
One Size

Details

Item
Coated Gloves
Color
Yellow
Glove Coating Material
PVC
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Smooth
Glove Construction
Cut and Sewn
Insulated
No
ANSI/ISEA Cut Level
Not Rated
Cuff Style
Knit
Glove Liner Material
Unlined
Glove Hand Style
Left and Right
Glove Materials
Cotton
Includes Pull Strap
No
Touchscreen Compatible
No
Glove Material Color
Beige
Waterproof
No
Oil Resistant
No
Series
Deny 99-1-302
ANSI/ISEA Impact Level
Not Available
Glove Coating Color
Yellow
Finger Coverage
Full Finger
Brand and Series
BDG Deny 99-1-302
Latex-Free
No
Water Resistant
Yes
Glove Lining Material
Unlined
Glove Features
Silicone-Free
Knit Material Color
Beige
Minimum Temperature
Not Rated
Knit Material
Cotton
Includes Reinforced Thumb Crotch
No

Description

Coated Gloves,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.