
Coated Nitrile Blue Knitwrist Fully Coated, Size L, PR
Mfr # 99-1-9402-9
Zoro # G103161728
product price: $3.59
/prSold in multiples of 3 for $10.77
Key Features
Material
Nitrile
Cuff Style
Elastic Knit Wrist
Series
DENY
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-9402-9
Zoro #
G103161728
UPC #
63344256526
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Nitrile Coated Glove
Material
Nitrile
Cuff Style
Elastic Knit Wrist
Series
DENY
Description
Cotton shell; Full nitrile coating w/smooth finish; Elastic knit wrist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.