
Cold Weather Flip Mittens, PVC Dots Palm, Terry Cloth Lining, Gray, L, Vendor Pack
Mfr # 80-9-2001-L-K
Zoro # G815913844
product price:Â $32.35
/prKey Features
Color
Gray
Palm Material
PVC Dotted
Lining
Terry Cloth
Cuff Style
Knit Wrist
Series
DENY 2001-K
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-9-2001-L-K
Zoro #
G815913844
UPC #
63344448297
Country of Origin
China
Dimensions
Size
L
Details
Item
Cold Weather Flip Mittens
Color
Gray
Palm Material
PVC Dotted
Lining
Terry Cloth
Cuff Style
Knit Wrist
Series
DENY 2001-K
Thumb Style
Straight
Glove Materials
Wool/Acrylic
Glove Coating Coverage
Palm
Description
7 ga. acrylic/merino wool knit; Terry cloth lining; Elastic knit wrist; PVC dotted grip; Mitt converts to fingerless gloveIncludes packaging convient for vending.
- 7 ga. acrylic/merino wool knit
- Terry cloth lining
- Elastic knit wrist
- PVC dotted grip
- Mitt converts to fingerless glove
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.