Cold Weather Flip Mittens, PVC Dots Palm, Terry Cloth Lining, Gray, XL, Vendor Pack

  • Mfr # 80-9-2001-XL-K

  • Zoro # G215913888


product price:  $32.35
/pr

Key Features

Color
Gray
Palm Material
PVC Dotted
Lining
Terry Cloth
Cuff Style
Knit Wrist
Series
DENY 2001-K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-9-2001-XL-K
Zoro #
G215913888
UPC #
63344448303
Country of Origin
China

Dimensions

Size
XL

Details

Item
Cold Weather Flip Mittens
Color
Gray
Palm Material
PVC Dotted
Lining
Terry Cloth
Cuff Style
Knit Wrist
Series
DENY 2001-K
Thumb Style
Straight
Glove Materials
Wool/Acrylic
Glove Coating Coverage
Palm

Description

7 ga. acrylic/merino wool knit; Terry cloth lining; Elastic knit wrist; PVC dotted grip; Mitt converts to fingerless gloveIncludes packaging convient for vending.


  • 7 ga. acrylic/merino wool knit
  • Terry cloth lining
  • Elastic knit wrist
  • PVC dotted grip
  • Mitt converts to fingerless glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.