Cold Weather Gloves, 7 ga. Wool/Acrylic, PVC Dotted Grip, Lined, XL, 1 PR, Vendor Pack

  • Mfr # 80-9-2002-XL-K

  • Zoro # G215913734


product price:  $23.59
/pr

Key Features

Glove Size
XL
Color
Gray
Glove Materials
Acrylic/Merino Wool Knit
Cuff Style
Knit Wrist
Series
DENY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-9-2002-XL-K
Zoro #
G215913734
UPC #
63344448365
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL

Details

Item
Cold Weather Gloves
Color
Gray
Glove Materials
Acrylic/Merino Wool Knit
Cuff Style
Knit Wrist
Series
DENY
Thumb Style
Straight

Description

7 ga. acrylic/merino wool knit; Terry cloth lining; Elastic knit wrist; PVC dotted gripIncludes packaging convient for vending.


  • 7 ga. acrylic/merino wool knit
  • Terry cloth lining
  • Elastic knit wrist
  • PVC dotted grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.