
Cold Weather Gloves, Acrylic, PVC Grip Palm, Black, S, 1 PR, Vendor Pack
Mfr # 80-9-2030-S-K
Zoro # G115913940
product price:Â $6.55
/pr
Sold in multiples of 2 for $13.10
Key Features
Glove Size
S
Size
S
Color
Black
Glove Materials
Acrylic
Palm Material
PVC Grip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80-9-2030-S-K
Zoro #
G115913940
UPC #
63344448648
Country of Origin
China
Dimensions
Glove Size
S
Size
S
Details
Item
Cold Weather Gloves
Color
Black
Glove Materials
Acrylic
Palm Material
PVC Grip
Glove Coating Coverage
Palm
Cuff Style
Knit Wrist
Thumb Style
Straight
Series
DENY 2030-K
Description
Acrylic knit; Elastic knit wrist; PVC grip patternIncludes packaging convient for vending.
- Acrylic knit
- Elastic knit wrist
- PVC grip pattern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.