Cold Weather Gloves, Acrylic, PVC Grip Palm, Black, XL, 1 PR, Vendor Pack
- Mfr # 80-9-2030-XL-K
- Zoro # G615913822
product price:Â
$
6.55
/pr
Sold in multiples of 2Â prs for
$13.10
Key Features
Glove Size
XL
Size
XL
Color
Black
Glove Materials
Acrylic
Palm Material
PVC Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-9-2030-XL-K
- Zoro #
- G615913822
- UPC #
- 63344448679
- Country of Origin
- China
- Item
- Cold Weather Gloves
- Color
- Black
- Glove Materials
- Acrylic
- Palm Material
- PVC Grip
- Glove Coating Coverage
- Palm
- Cuff Style
- Knit Wrist
- Thumb Style
- Straight
- Series
- DENY 2030-K
Dimensions
- Glove Size
- XL
- Size
- XL
Description
Acrylic knit; Elastic knit wrist; PVC grip patternIncludes packaging convient for vending.
- Acrylic knit
- Elastic knit wrist
- PVC grip pattern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.