
Cold Weather Gloves, Merino Wool Knit, PVC Grip Palm, Blue, S, 1 PR, Vendor Pack
Mfr # 80-9-2015-S-K
Zoro # G815913905
product price:Â $14.25
/prKey Features
Glove Size
S
Size
S
Color
Blue
Glove Materials
Merino Wool Knit
Palm Material
PVC Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-9-2015-S-K
Zoro #
G815913905
UPC #
63344448495
Country of Origin
China
Dimensions
Glove Size
S
Size
S
Details
Item
Cold Weather Gloves
Color
Blue
Glove Materials
Merino Wool Knit
Palm Material
PVC Grip
Cuff Style
Knit Wrist
Series
DENY 2015-K
Thumb Style
Straight
Description
Merino wool knit; Elastic knit wrist; PVC grip patternIncludes packaging convient for vending.
- Merino wool knit
- Elastic knit wrist
- PVC grip pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.