
Cold Weather Gloves, Merino Wool Knit, PVC Grip Palm, Blue, XL, 1 PR, Vendor Pack
Mfr # 80-9-2015-XL-K
Zoro # G015913804
product price:Â $14.25
/prKey Features
Glove Size
XL
Size
XL
Color
Blue
Glove Materials
Merino Wool Knit
Palm Material
PVC Grip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
80-9-2015-XL-K
Zoro #
G015913804
UPC #
63344448525
Country of Origin
China
Dimensions
Glove Size
XL
Size
XL
Details
Item
Cold Weather Gloves
Color
Blue
Glove Materials
Merino Wool Knit
Palm Material
PVC Grip
Cuff Style
Knit Wrist
Series
DENY 2015-K
Thumb Style
Straight
Description
Merino wool knit; Elastic knit wrist; PVC grip patternIncludes packaging convient for vending.
- Merino wool knit
- Elastic knit wrist
- PVC grip pattern
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.