
Cold Weather Gloves, Poly-Cotton, PVC Dotted Grip Palm, Gray, S, 1PR, Vendor Pack
Mfr # 80-9-2035-S-K
Zoro # G115913933
product price:Â $2.15
/pr
Sold in multiples of 6 for $12.90
Key Features
Glove Size
S
Color
Gray
Glove Materials
Poly-Cotton
Palm Material
PVC Dotted Grip
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-9-2035-S-K
Zoro #
G115913933
UPC #
63344448723
Country of Origin
China
Dimensions
Glove Size
S
Size
S
Details
Item
Cold Weather Gloves
Color
Gray
Glove Materials
Poly-Cotton
Palm Material
PVC Dotted Grip
Cuff Style
Knit Wrist
Series
DENY 2035-K
Thumb Style
Straight
Description
Poly-cotton knit; Elastic knit wrist; PVC dotted gripIncludes packaging convient for vending.
- Poly-cotton knit
- Elastic knit wrist
- PVC dotted grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.