Cold Weather Gloves, Poly-Cotton, PVC Dotted Grip Palm, Gray, XL, 1PR, Vendor Pack

  • Mfr # 80-9-2035-XL-K

  • Zoro # G515913861


product price:  $2.15
/pr
Sold in multiples of 6 for $12.90

Key Features

Glove Size
XL
Color
Gray
Glove Materials
Poly-Cotton
Palm Material
PVC Dotted Grip
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-9-2035-XL-K
Zoro #
G515913861
UPC #
63344448754
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL

Details

Item
Cold Weather Gloves
Color
Gray
Glove Materials
Poly-Cotton
Palm Material
PVC Dotted Grip
Cuff Style
Knit Wrist
Thumb Style
Straight
Series
DENY 2035-K

Description

Poly-cotton knit; Elastic knit wrist; PVC dotted gripIncludes packaging convient for vending.


  • Poly-cotton knit
  • Elastic knit wrist
  • PVC dotted grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.