Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Weather Gloves, PVC Dots Palm, Gray, L

  • Mfr # 80-9-2002-L

  • Zoro # G415821334


product price: $17.99
/pr

Key Features

Glove Size
L
Color
Gray
Glove Materials
Acrylic/Merino Wool Knit
Palm Material
PVC Dots
Cuff Style
Elastic Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-9-2002-L
Zoro #
G415821334
UPC #
063344448327
Country of Origin
China

Dimensions

Glove Size
L
Size
L
Glove Length
10 in
Thickness
7 ga
Size- Alpha
L

Details

Item
Cold Weather Gloves
Color
Gray
Glove Materials
Acrylic/Merino Wool Knit
Palm Material
PVC Dots
Cuff Style
Elastic Knit
Insulated
No
Includes Reinforced Thumb Crotch
No
Latex-Free
Yes
Series
DENY 2002
Glove Coating Finish
Dotted
Glove Hand Style
Left and Right
Silicone-Free
Yes
Touchscreen Compatible
No
Knit Material
Acrylic/Merino Wool
ANSI/ISEA Cut Level
Not Rated
Pairs per Package
1
Hand Protection Style
Glove
Sold As
Pair
Lint-Free
No
Knit Material Color
Gray
EN 388 Rating
Not Tested
Finger Coverage
Full Finger
Glove Construction
Seamless Knit
Includes Finger Fourchettes
No
Hem Style
Finished
Double-Dipped
No
Palm Type
Coated
Reversible
No

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Wool, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection None, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Tested, Glove Insulation Weight Not Applicable, Standards Not Applicable, Knuckle Protection Material Not Applicable, Surface Resistivity Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.