Cold Weather Gloves, Rag Wool Knit, PVC Grip Palm, Blue, L, 1 PR, Vendor Pack

  • Mfr # 80-9-2010-L-K

  • Zoro # G315913818


product price:  $12.69
/pr

Key Features

Glove Size
L
Size
L
Color
Blue
Glove Materials
Rag Wool Knit
Palm Material
PVC Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-9-2010-L-K
Zoro #
G315913818
UPC #
63344448433
Country of Origin
China

Dimensions

Glove Size
L
Size
L

Details

Item
Cold Weather Gloves
Color
Blue
Glove Materials
Rag Wool Knit
Palm Material
PVC Grip
Cuff Style
Knit Wrist
Thumb Style
Straight
Series
DENY 2010-K

Description

Rag wool knit; Elastic knit wrist; PVC grip patternIncludes packaging convient for vending.


  • Rag wool knit
  • Elastic knit wrist
  • PVC grip pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.