Cold Weather Gloves, Rag Wool Knit, PVC Grip Palm, Blue, XL, 1 PR, Vendor Pack

  • Mfr # 80-9-2010-XL-K

  • Zoro # G115913858


product price:  $12.69
/pr

Key Features

Glove Size
XL
Size
XL
Color
Blue
Glove Materials
Rag Wool Knit
Palm Material
PVC Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80-9-2010-XL-K
Zoro #
G115913858
UPC #
63344448440
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL

Details

Item
Cold Weather Gloves
Color
Blue
Glove Materials
Rag Wool Knit
Palm Material
PVC Grip
Cuff Style
Knit Wrist
Thumb Style
Straight
Series
DENY 2010-K

Description

Rag wool knit; Elastic knit wrist; PVC grip patternIncludes packaging convient for vending.


  • Rag wool knit
  • Elastic knit wrist
  • PVC grip pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.